Two Handle Roman Tub Filler Faucet with Hand Shower in Brushed Nickel (Trim Only)
Beasley Two Handle Roman Tub Filler Faucet with Hand Shower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'TX'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'TX'
Product Details
Product Details
- 4-hole installation.
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
- Single function hand shower (full spray).
- Lift rod diverter to handshower.
- Handshower includes factory installed backflow prevention check valve.
- Rough-in valve needed for installation sold separately.
-
Green
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 9/16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 1.8
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-5/8
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 5-3/8
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/8
- Tub Spout Type:
- Diverter
- UPC:
- 781889918180
- WaterSense Labeled:
- Yes
- Width:
- 9-3/4