This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHWSCBE807BG
  • Item #11533651
  • Manufacturer Part #559360
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHWSCBE807BG
  • Item #11533651
  • Manufacturer Part #559360
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bring vintage style to your bathroom with the Beasley Widespread Faucet. Its pair of tall lever handles flaunt traditional embellishments that carry over to the hook spout, adding to the classic charm of the fixture. Made of high quality materials, the Beasley's premium build also includes a tarnish-resistant finish. A matching sink drain is included.
  • Drain is only compatible with sinks that have an overflow.
  • Requires 3-hole installation.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-3/4
Handle Material:
Metal
Handle Type:
Lever
Height:
6-5/16
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-1/2
Maximum Deck Thickness:
2-9/16
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-11/16
Spout Reach:
5-5/16
Spout Swivel:
No
Spout Type:
Fixed
Trim Only:
No
UPC:
199242010233
Width:
7-1/8