This product requires certification to purchase.

48 in. Floor Mount Vanity in Grey Wash

Signature Hardware

Becker 48 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH463204
  • Item #9304223
  • Manufacturer Part #463204
5 out of 5 Customer Rating
Brand image
Signature Hardware

Becker 48 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH463204
  • Item #9304223
  • Manufacturer Part #463204
5 out of 5 Customer Rating

X Points

Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Becker
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
21 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
No
Height:
33-1/4 in
IAPMO Listed:
No
Installation Type:
Floor Mount, Freestanding
Material:
Quartz, Teak
NSF Certified:
No
Number of Doors:
2
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
UPC:
781889660126
Vanity Top Shape:
Rectangle
Width:
48 in