48 in. Floor Mount Vanity in Grey Wash
Becker 48 in. Floor Mount Vanity in Grey Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The gray 48 Becker Teak Vanity for Rectangular Undermount Sink offers plenty of space for all your bathroom essentials.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Becker
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 21 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 33-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Teak, Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Sink Installation Type:
- Undermount
- Size:
- 48 in
- Type:
- SH473736
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in