This product requires certification to purchase.

59-3/4 in. Floor Mount Vanity in Grey Wash

Signature Hardware

Becker 59-3/4 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH469106
  • Item #9350716
  • Manufacturer Part #469106
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Becker 59-3/4 in. Floor Mount Vanity in Grey Wash

  • Fast #
  • Part #SH469106
  • Item #9350716
  • Manufacturer Part #469106
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Grey Wash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
  • Polished Carrara is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Becker
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
38-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Teak
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
1
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889717332
Vanity Top Shape:
Rectangle
Width:
59-3/4 in