This product requires certification to purchase.

59-3/4 in. Floor Mount Vanity in Natural Teak

Signature Hardware

Becker 59-3/4 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH435232
  • Item #7702037
  • Manufacturer Part #435232
5 out of 5 Customer Rating
Brand image
Signature Hardware

Becker 59-3/4 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH435232
  • Item #7702037
  • Manufacturer Part #435232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Becker
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
21
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
No
Height:
33-1/4
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Granite, Teak
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
1
Number of Holes:
3 Hole
UPC:
781889514320
Width:
59-3/4