5 Robe Hook in Brushed Nickel
Beckett 5 Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Beckett
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 1 in
- Installation Type:
- Wall Mount
- Length:
- 11-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 5
- WaterSense Labeled:
- No
- Width:
- 11-3/4 in