This product requires certification to purchase.

14 x 2-1/4 in. Brass Floor/Wall Register in Brushed Nickel

Signature Hardware

Beelman 14 x 2-1/4 in. Brass Floor/Wall Register in Brushed Nickel

  • Fast #
  • Part #SH482092
  • Item #9731177
  • Manufacturer Part #482092
5 out of 5 Customer Rating
Brand image
Signature Hardware

Beelman 14 x 2-1/4 in. Brass Floor/Wall Register in Brushed Nickel

  • Fast #
  • Part #SH482092
  • Item #9731177
  • Manufacturer Part #482092
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • No hardware is needed to install on the floor.
  • For easy installation, this register sizes 4" and below come with wall clips.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Beelman
Color Finish Name:
Brushed Nickel
Height:
2-1/4 in
Installation Type:
Floor Mount, Wall Mount
Material:
Brass
Proposition 65:
WARNING: Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889867143
Width:
14 in