6 x 10 in. Brass Floor Register in Matte Black
Beelman 6 x 10 in. Brass Floor Register in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- No hardware is needed to install on the floor.
Documents
Specifications
- Application:
- Residential
- Collection:
- Beelman
- Color Finish Name:
- Matte Black
- Length:
- 10 in
- Material:
- Brass
- Proposition 65:
- WARNING: Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889866597
- Width:
- 6 in