3 in. Center-to-Center Cabinet Pull in Satin Brass
Belfast 3 in. Center-to-Center Cabinet Pull in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used on drawers, cabinets, pantry doors, etc.
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 3 in
- Collection:
- Belfast
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-9/16 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Traditional
- UPC:
- 781889625729