This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Satin Black

Signature Hardware

Belfast 3 in. Center-to-Center Cabinet Pull in Satin Black

  • Fast #
  • Part #SH461736
  • Item #9270214
  • Manufacturer Part #461736
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Belfast 3 in. Center-to-Center Cabinet Pull in Satin Black

  • Fast #
  • Part #SH461736
  • Item #9270214
  • Manufacturer Part #461736
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used on drawers, cabinets, pantry doors, etc.
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
3 in
Collection:
Belfast
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
1-9/16 in
Hardware Type:
Cabinet Pull
Height:
1 in
Length:
4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Style:
Traditional
UPC:
781889625910