This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Satin Brass

Signature Hardware

Belfast 6 in. Center-to-Center Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH461740
  • Item #9270228
  • Manufacturer Part #461740
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Belfast 6 in. Center-to-Center Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH461740
  • Item #9270228
  • Manufacturer Part #461740
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Can be used on drawers, cabinets, pantry doors, etc.
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
6
Collection:
Belfast
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-9/16
Hardware Type:
Cabinet Pull
Height:
1
Length:
7
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Style:
Traditional
UPC:
781889626054