This product requires certification to purchase.

17-1/2 in. Vessel Mount Round Copper Bathroom Sink in Antique Copper

Signature Hardware

Bellis® 17-1/2 in. Vessel Mount Round Copper Bathroom Sink in Antique Copper

  • Fast #
  • Part #SH346783
  • Item #7614292
  • Manufacturer Part #346783
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Bellis® 17-1/2 in. Vessel Mount Round Copper Bathroom Sink in Antique Copper

  • Fast #
  • Part #SH346783
  • Item #7614292
  • Manufacturer Part #346783
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 17-1/2" x 17-1/2" x 6-1/4"
  • Interior Sink Basin Size (Length x Width): 14-7/8" x 14-7/8"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Bellis®
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Opening:
1-1/2 in
Height:
6-1/4 in
Length:
17-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Round
Sink Bowl Size:
14-7/8 in x 14-7/8 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
UPC:
781889434024
Width:
17-1/2 in