This product requires certification to purchase.

Trip Lever in Brushed Nickel

Signature Hardware

Benbrook Trip Lever in Brushed Nickel

  • Fast #
  • Part #SH432ZBN
  • Item #9727100
  • Manufacturer Part #SH432ZBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Benbrook Trip Lever in Brushed Nickel

  • Fast #
  • Part #SH432ZBN
  • Item #9727100
  • Manufacturer Part #SH432ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Trip Lever Length: 8 in.
  • Requires Certification

Specifications

Collection:
Benbrook
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889865897