This product requires certification to purchase.

Single Handle Kitchen Faucet in Stainless Steel

Signature Hardware

Bennett Single Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SH433107
  • Item #7709623
  • Manufacturer Part #433107
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Bennett Single Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SH433107
  • Item #7709623
  • Manufacturer Part #433107
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 316 Marine-grade stainless steel.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1, CSA B125.1
Collection:
Bennett
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
8-3/8 in
UPC:
781889522219