This product requires certification to purchase.

Single Handle Kitchen Faucet in Stainless Steel

Signature Hardware

Bennett Single Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SH433135
  • Item #7742406
  • Manufacturer Part #433135
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Bennett Single Handle Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SH433135
  • Item #7742406
  • Manufacturer Part #433135
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 316 Marine-grade stainless steel.
  • To prevent the water lines from freezing, the faucet must be removed and stored indoors during winter months.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Bennett
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
8-3/8 in
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
781889539309