This product requires certification to purchase.

10 in. Towel Ring in Brushed Gold

Signature Hardware

Berwyn 10 in. Towel Ring in Brushed Gold

  • Fast #
  • Part #SHBWTR2BG
  • Item #10169682
  • Manufacturer Part #488296
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn 10 in. Towel Ring in Brushed Gold

  • Fast #
  • Part #SHBWTR2BG
  • Item #10169682
  • Manufacturer Part #488296
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-15/16 in
Collection:
Berwyn
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
10-1/16 in
Hardware Included:
Yes
Height:
1-15/16 in
Installation Type:
Wall Mount
Length:
10-1/16 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889963531
Width:
3-7/16 in