This product requires certification to purchase.

10 in. Towel Ring in Chrome

Signature Hardware

Berwyn 10 in. Towel Ring in Chrome

  • Fast #
  • Part #SHBWTR2CP
  • Item #10135844
  • Manufacturer Part #SHBWTR2CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn 10 in. Towel Ring in Chrome

  • Fast #
  • Part #SHBWTR2CP
  • Item #10135844
  • Manufacturer Part #SHBWTR2CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-15/16
Collection:
Berwyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-7/16
Hardware Included:
Yes
Height:
1-15/16
Installation Type:
Wall Mount
Length:
10-1/16
Material:
Metal
Projection:
3-7/16
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ring Type:
Mini Towel Bar
UPC:
781889927229
Width:
3-7/16