This product requires certification to purchase.

10 in. Towel Ring in Matte Black

Signature Hardware

Berwyn 10 in. Towel Ring in Matte Black

  • Fast #
  • Part #SHBWTR2MB
  • Item #10135845
  • Manufacturer Part #SHBWTR2MB
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn 10 in. Towel Ring in Matte Black

  • Fast #
  • Part #SHBWTR2MB
  • Item #10135845
  • Manufacturer Part #SHBWTR2MB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-15/16 in
Collection:
Berwyn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Included:
Yes
Height:
1-15/16 in
Installation Type:
Wall Mount
Length:
10-1/16 in
Material:
Metal
Projection:
3-7/16 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Bar
UPC:
781889927236
Width:
3-7/16 in