This product requires certification to purchase.

18 in. Towel Bar in Brushed Gold

Signature Hardware

Berwyn 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHBW18TB2BG
  • Item #10169665
  • Manufacturer Part #488288
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHBW18TB2BG
  • Item #10169665
  • Manufacturer Part #488288
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 18" towel bar has a towel holder length of 18". Overall Dimensions: 3-7/16" L x 19-15/16" W x 1-15/16" H.
  • 24" towel bar has a towel holder length of 24". Overall Dimensions: 3-7/16" L x 25-15/16" W x 1-15/16" H.
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-15/16 in
Depth
19-15/16 in
Height
1-15/16 in
Length
18 in
Width
3-7/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Berwyn
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Metal
Number of Bars
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
781889963364