18 in. Towel Bar in Matte Black
Berwyn 18 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 18" towel bar has a towel holder length of 18". Overall Dimensions: 3-7/16" L x 19-15/16" W x 1-15/16" H.
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-15/16
- Collection:
- Berwyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-7/16
- Hardware Included:
- Yes
- Height:
- 1-15/16
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Metal
- Number of Bars:
- 1
- Projection:
- 3-7/16
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889927083
- Width:
- 3-7/16