24 in. Towel Bar in Brushed Gold
Berwyn 24 in. Towel Bar in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 24" towel bar has a towel holder length of 24". Overall Dimensions: 3-7/16" L x 25-15/16" W x 1-15/16" H.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-15/16 in
- Collection:
- Berwyn
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 25-15/16 in
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Number of Bars:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889963371
- Width:
- 3-7/16 in