This product requires certification to purchase.

24 in. Towel Bar in Chrome

Signature Hardware

Berwyn 24 in. Towel Bar in Chrome

  • Fast #
  • Part #SHBW24TB2CP
  • Item #10135832
  • Manufacturer Part #SHBW24TB2CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn 24 in. Towel Bar in Chrome

  • Fast #
  • Part #SHBW24TB2CP
  • Item #10135832
  • Manufacturer Part #SHBW24TB2CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Not compatible with fireclay or marble sinks.
  • Flange made of solid brass, except Stainless Steel, which is made of Stainless Steel with a PVD finish.
  • Includes stopper.
  • Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8? I.D.
  • Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
  • Disposer flange does not have threads.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-15/16
Collection:
Berwyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Height:
1-5/8
Installation Type:
Wall Mount
Length:
24
Material:
Metal
Number of Bars:
1
Projection:
3-7/16
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889927106
Width:
3-1/2