24 in. Towel Bar in Matte Black
Berwyn 24 in. Towel Bar in Matte Black
Product Details
Product Details
- Not compatible with fireclay or marble sinks.
- Flange made of solid brass, except Stainless Steel, which is made of Stainless Steel with a PVD finish.
- Includes stopper.
- Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8? I.D.
- Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
- Disposer flange does not have threads.
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-15/16 in
- Base Plate Width:
- 1-15/16 in
- Collection:
- Berwyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 1-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Number of Bars:
- 1
- Projection:
- 3-7/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889927113
- Width:
- 3-1/2 in