24 in. Towel Bar in Matte Black
This product has been replaced by
Manufacturer Part #SHBW24TB2MB
Berwyn 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24" towel bar has a towel holder length of 24". Overall Dimensions: 3-7/16" L x 25-15/16" W x 1-15/16" H.
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-15/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Berwyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-7/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Bars:
- 1
- Proposition 65:
- WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
- UPC:
- 781889865613
- Width:
- 3-7/16 in