This product requires certification to purchase.

Deck Plate in Brushed Nickel

Signature Hardware

Berwyn Deck Plate in Brushed Nickel

  • Fast #
  • Part #SHBWDP107ZBN
  • Item #10135837
  • Manufacturer Part #SHBWDP107ZBN
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Deck Plate in Brushed Nickel

  • Fast #
  • Part #SHBWDP107ZBN
  • Item #10135837
  • Manufacturer Part #SHBWDP107ZBN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Berwyn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889927151
WaterSense Labeled:
No