This product requires certification to purchase.

Floor Mount Tub Filler Faucet in Polished Chrome

Signature Hardware

Berwyn Floor Mount Tub Filler Faucet in Polished Chrome

  • Fast #
  • Part #SHBWFS2000G2CP
  • Item #10169677
  • Manufacturer Part #SHBWFS2000G2CP
4.2 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Floor Mount Tub Filler Faucet in Polished Chrome

  • Fast #
  • Part #SHBWFS2000G2CP
  • Item #10169677
  • Manufacturer Part #SHBWFS2000G2CP
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single function hand shower dimensions are 1-1/8" W x 7-5/16" L and has a flow rate of 1.8 gpm (gallons per minute).
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Berwyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
3/8 in
Faucet Material:
Metal
Faucet Type:
Floor Mount Tub Filler
Flow Rate:
9.5 gpm
Hand Shower Diameter:
1-1/8 in
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
39-5/16 in
Installation Type:
Freestanding
Length:
11-7/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
36 in
Spout Type:
Straight
Trim Only:
Yes
Tub Spout Reach:
7-5/16 in
UPC:
781889963487
WaterSense Labeled:
Yes
Width:
8-1/8 in