Robe Hook in Brushed Nickel
Berwyn Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-15/16
- Collection:
- Berwyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-1/16
- Installation Type:
- Wall Mount
- Length:
- 1-15/16
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 1-7/8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889927182
- Width:
- 1-7/8