Robe Hook in Matte Black
Berwyn Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-15/16 in
- Base Plate Width:
- 1-15/16 in
- Collection:
- Berwyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 1-15/16 in
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 1-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889927175
- Width:
- 1-7/8 in