Single Handle Diverter Valve Trim in Brushed Gold
Berwyn Single Handle Diverter Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- All dimensions are (± 1/2").
- Metal lever handle.
- Not intended as a shut off valve.
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
- Wall thickness range: 1" - 1-3/4".
- Included Rough-in Valve:
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
- Brass valve body.
- Ceramic cartridge.
- Recommended valve installation depth 1-5/8" to 2-3/8".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Berwyn
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 4-3/8 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4 in