This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)

Signature Hardware

Berwyn Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHBW90052ZBN
  • Item #10169674
  • Manufacturer Part #SHBW90052ZBN
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)

  • Fast #
  • Part #SHBW90052ZBN
  • Item #10169674
  • Manufacturer Part #SHBW90052ZBN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Compatible with all kitchen and bar sinks.
  • Intended for use with 3-1/2" drain opening.
  • Overall diameter: 4-3/8".
  • Wall thickness range: 1" - 1-3/4".
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Brass valve body.
  • Ceramic cartridge.
  • Recommended valve installation depth 1-5/8" to 2-3/8".
  • Must be installed in accordance with provided installation instructions.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
5
Escutcheon Height:
5
Escutcheon Width:
5
Handle Material:
Metal
Handle Type:
Lever
Height:
2-1/2
Length:
4-1/2
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889963456
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2