Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #SHBW90052ZBN
Berwyn Single Handle Diverter Valve Trim in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal lever handle
- Not intended as a shut off valve
- Wall thickness range: 1 in to 1-3/4 in
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Available single-function diverter valve cartridge restricts water flow to one outlet at a time
- Brass valve body
- Ceramic cartridge
- Recommended valve installation depth 1-5/8 in to 2-3/8 in
- Must be installed in accordance with provided installation instructions
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Berwyn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 5
- Escutcheon Width:
- 4-3/8
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 781889865446
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No