This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black (Trim Only)

Signature Hardware

Berwyn Single Handle Diverter Valve Trim in Matte Black (Trim Only)

  • Fast #
  • Part #SHBW90052MB
  • Item #10169673
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Single Handle Diverter Valve Trim in Matte Black (Trim Only)

  • Fast #
  • Part #SHBW90052MB
  • Item #10169673
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with all kitchen and bar sinks.
  • Intended for use with 3-1/2" drain opening.
  • Overall diameter: 4-3/8".
  • Wall thickness range: 1" - 1-3/4".
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
4-3/8 in
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Handle Type:
Lever
Height:
2-1/2 in
Length:
4-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Width:
4-1/2 in