This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

Signature Hardware

Berwyn Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHWSCBW107BG
  • Item #10169687
  • Manufacturer Part #488298
5 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHWSCBW107BG
  • Item #10169687
  • Manufacturer Part #488298
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drain is only compatible with sinks that have an overflow.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Depth:
2-1/4 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-1/2 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-13/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-1/4 in
Maximum Deck Thickness:
3-5/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-7/8 in
Spout Reach:
4-1/16 in
UPC:
781889963586
WaterSense Labeled:
Yes
Width:
5-11/16 in