This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Signature Hardware

Berwyn Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCBW107CP
  • Item #10169688
  • Manufacturer Part #SHWSCBW107CP
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCBW107CP
  • Item #10169688
  • Manufacturer Part #SHWSCBW107CP
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drain is only compatible with sinks that have an overflow.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-13/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-5/8
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-7/8
Spout Reach:
4
Spout Type:
Straight
Stream Type:
Aerated
Supply Lines Included:
Yes
UPC:
781889963593
WaterSense Labeled:
Yes