This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Signature Hardware

Berwyn Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK482780
  • Item #9845116
  • Manufacturer Part #482780
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK482780
  • Item #9845116
  • Manufacturer Part #482780
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Metal lever handle.
  • Optional Rough-in Valve
  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Quick remove plaster guard.
  • Easy mounting brackets.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
Valve Trim Type:
Pressure Balancing