This product requires certification to purchase.

Single Handle Pressure Balance Valve Trim in Matte Black Less Rough-In Valve

Signature Hardware

Berwyn Single Handle Pressure Balance Valve Trim in Matte Black Less Rough-In Valve

  • Fast #
  • Part #SHBW80102MB
  • Item #10169669
  • Manufacturer Part #SHBW80102MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Single Handle Pressure Balance Valve Trim in Matte Black Less Rough-In Valve

  • Fast #
  • Part #SHBW80102MB
  • Item #10169669
  • Manufacturer Part #SHBW80102MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Metal lever handle.
  • Optional Rough-in Valve
  • Pressure balance valve with integral stops.
  • One-piece cartridge design for ease of maintenance.
  • Back-to-back capability.
  • Ceramic disc valve cartridge.
  • Cast bronze valve body.
  • Adjustable temperature limit stop.
  • Quick remove plaster guard.
  • Easy mounting brackets.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Berwyn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
781889963401
Valve Trim Type:
Pressure Balancing