This product requires certification to purchase.

Toilet Tissue Holder in Chrome

Signature Hardware

Berwyn Toilet Tissue Holder in Chrome

  • Fast #
  • Part #SHBWTH2CP
  • Item #10135841
  • Manufacturer Part #SHBWTH2CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Toilet Tissue Holder in Chrome

  • Fast #
  • Part #SHBWTH2CP
  • Item #10135841
  • Manufacturer Part #SHBWTH2CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-15/16
Collection:
Berwyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-3/16
Hardware Included:
Yes
Height:
1-15/16
Installation Type:
Wall Mount
Length:
8-1/4
Material:
Metal
Projection:
3-3/16
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889927199
Width:
3-3/16