This product requires certification to purchase.

Towel Ring in Chrome

This product has been replaced by

TWL RNG *BERWYN CP
Signature Hardware 10 in. Towel Ring in Chrome
Manufacturer Part #SHBWTR2CP
Signature Hardware

Berwyn Towel Ring in Chrome

  • Fast #
  • Part #SHBWTRCP
  • Item #9725184
  • Manufacturer Part #SHBWTRCP
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

TWL RNG *BERWYN CP
Signature Hardware 10 in. Towel Ring in Chrome
Manufacturer Part #SHBWTR2CP
Signature Hardware

Berwyn Towel Ring in Chrome

  • Fast #
  • Part #SHBWTRCP
  • Item #9725184
  • Manufacturer Part #SHBWTRCP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-15/16 in
CARB OTC LEED Compliant:
No
Collection:
Berwyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-7/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10-1/16 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure - www.P65Warnings.ca.gov.
UPC:
781889865491
Width:
3-7/16 in