This product requires certification to purchase.

Two Handle Roman Tub Faucet and Hand Shower in Matte Black (Trim Only)

Signature Hardware

Berwyn Two Handle Roman Tub Faucet and Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #SHBW4RTGMB
  • Item #10492694
  • Manufacturer Part #SHBW4RTGMB
5 out of 5 Customer Rating
Brand image
Signature Hardware

Berwyn Two Handle Roman Tub Faucet and Hand Shower in Matte Black (Trim Only)

  • Fast #
  • Part #SHBW4RTGMB
  • Item #10492694
  • Manufacturer Part #SHBW4RTGMB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lift rod diverter to handshower.
  • Handshower includes factory installed backflow prevention check valve.
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Berwyn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-7/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
15.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/8 in
Installation Type:
Deck Mount
Length:
21-7/8 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-1/2 in
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
Tub Spout Type:
Diverter
UPC:
781889992982
Valve Body Material:
Metal
WaterSense Labeled:
Yes
Width:
9-7/8 in