Two Handle Roman Tub Faucet and Hand Shower in Chrome (Trim Only)
Berwyn Two Handle Roman Tub Faucet and Hand Shower in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lift rod diverter to handshower.
- Handshower includes factory installed backflow prevention check valve.
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Berwyn
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-7/8 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 15.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/8 in
- Installation Type:
- Deck Mount
- Length:
- 21-7/8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-1/2 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 781889992975
- Valve Body Material:
- Metal
- WaterSense Labeled:
- Yes
- Width:
- 9-7/8 in