Two Handle Single Function Pressure Balanced Shower System with Slide Bar and Hand Shower Brushed Gold
Berwyn Two Handle Single Function Pressure Balanced Shower System with Slide Bar and Hand Shower Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Signature Hardware Wall Supply Elbow for Hand Shower in Brushed Gold
Part #SHWE2040BG
Signature Hardware 60 in. Hand Shower Hose in Brushed Gold
Part #SHH1010BG
Signature Hardware 28 in. Shower Rail in Brushed Gold
Part #SHSB3040BG
Signature Hardware Single Function Showerhead in Brushed Gold
Part #SHRS820R3GBG
- All dimensions are (± 1/2").
- Metal handles.
- 12" shower arm.
- Single function 8” Rainfall shower head.
- Single function hand shower with easy-clean spray nozzles.
- 60" - 72" stretchable metal shower hose.
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
- Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Berwyn
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 11-1/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 28 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes