18 in. Center-to-Center Appliance Pull in Polished Nickel
Beryn 18 in. Center-to-Center Appliance Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold Individually.
Specifications
- Center to Center:
- 18 in
- Collection:
- Beryn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/2 in
- Hardware Type:
- Appliance Pull
- Height:
- 1 in
- Material:
- Brass, Plastic
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Cylinder
- Style:
- Modern
- UPC:
- 781889419816
- Width:
- 21 in