60W 4-Light Candelabra E-12 Pendant in Textured Black/Polished Nickel
Birchleaf 60W 4-Light Candelabra E-12 Pendant in Textured Black/Polished Nickel
Product Details
- Canopy dimensions: 1" H x 5-7/8" diameter.
- Stem Included: (4) 12", (1) 6"
- Bulb Included: No
- Location Rating: Dry
- Can be mounted on a sloped ceiling at up to 90 °
Specifications
- ADA Compliant:
- No
- Collection:
- Birchleaf
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Textured Black/Polished Nickel
- Diameter:
- 20-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 41-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W