Solid Brass Double Coat Hook in Satin Black
Birmingham Solid Brass Double Coat Hook in Satin Black
Frequently Purchased Together
Product Details
- Sold individually.
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Collection:
- Birmingham
- Color Finish Name:
- Satin Black
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 3-7/8 in
- Material:
- Brass
- Product Type:
- Coat Hook
- Width:
- 1-1/4 in