60-1/8 in. Floor Mount Vanity in Natural Teak
Bivins 60-1/8 in. Floor Mount Vanity in Natural Teak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutouts for vessel sinks.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bivins
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 39 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Teak
- NSF Certified:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Installation Type:
- Vessel Mount
- UPC:
- 781889717455
- Vanity Top Shape:
- Rectangle
- Width:
- 60-1/8 in