12W 1-Light 12-1/8 in. Outdoor Wall Sconce in Chocolate Bronze

You last purchased this on
 
Signature Hardware

Blackshore 12W 1-Light 12-1/8 in. Outdoor Wall Sconce in Chocolate Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Blackshore 12W 1-Light 12-1/8 in. Outdoor Wall Sconce in Chocolate Bronze

  • Fast #
  • Part #PHEL1500AWB
  • Item #8977428
  • Manufacturer Part #476886
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chocolate Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dark sky compliant: yes
  • Can be mounted down only
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 No. 250.0
Collection:
Blackshore
Color Finish Category:
Bronze Tones
Color Finish Name:
Chocolate Bronze
Depth:
11 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
12-1/8 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
UL 1598
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
12 W
Width:
11 in