This product requires certification to purchase.

60W 1-Light Medium E-26 Pendant in Polished Nickel

Signature Hardware

Blackthorne 60W 1-Light Medium E-26 Pendant in Polished Nickel

  • Fast #
  • Part #PHPL3221PN
  • Item #7846431
  • Manufacturer Part #453861
4 out of 5 Customer Rating
Brand image
Signature Hardware

Blackthorne 60W 1-Light Medium E-26 Pendant in Polished Nickel

  • Fast #
  • Part #PHPL3221PN
  • Item #7846431
  • Manufacturer Part #453861
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: No
  • Canopy dimensions: 1" H x 5-7/8" diameter.
  • Can be mounted on a sloped ceiling at up to 90 °
  • Location Rating: Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Blackthorne
Color Finish Category:
Bronze Tones
Color Finish Name:
Polished Nickel
Diameter:
17-7/8 in
Dimmable:
No
ETL Listed:
No
Height:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889360750
Volts:
120V
Watts:
60 W