This product requires certification to purchase.

66 x 40 in. Whirlpool Drop-In Bathtub Front Drain in White

Signature Hardware

Boca Raton 66 x 40 in. Whirlpool Drop-In Bathtub Front Drain in White

  • Fast #
  • Part #SHBRW6640WH
  • Item #3874871
  • Manufacturer Part #446992
5 out of 5 Customer Rating
Brand image
Signature Hardware

Boca Raton 66 x 40 in. Whirlpool Drop-In Bathtub Front Drain in White

  • Fast #
  • Part #SHBRW6640WH
  • Item #3874871
  • Manufacturer Part #446992
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Designed to be dropped into an existing frame/tub platform; this provides an integrated look that adds a level of luxury to any bathroom
  • Overall Tub Size (Length x Width): 66 in x 40 in
  • Soaking Depth: 18-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain is located in center of bathtub
  • Whirlpool baths feature powerful jets, strategically placed around the tub, to provide a deep massage to tired and sore muscles
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10.9, 20
Application:
Residential
Basin Length:
42 in
Basin Shape:
Oval
Basin Width:
22 in
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
78 gal
Collection:
Boca Raton
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Front
GSA Approved:
No
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
66 in
Material:
Plastic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Origin:
Global
Overall Height:
22 in
Overall Length:
66 in
Overall Width:
40 in
Overflow Type:
Round
PipeTubing Size:
1-1/2 in
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Pump Location:
Right
Soaking Depth:
17-1/2 in
UL Listed:
No
UPC:
781889197707
Volts:
120V
Weight:
155 lb
Width:
40 in
cUPC Certified:
No