This product requires certification to purchase.

72 x 42 in. Air Bath Drop-In Bathtub Front Drain in White

Signature Hardware

Boca Raton 72 x 42 in. Air Bath Drop-In Bathtub Front Drain in White

  • Fast #
  • Part #SHBRA7242WH
  • Item #2060419
  • Manufacturer Part #446994
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Boca Raton 72 x 42 in. Air Bath Drop-In Bathtub Front Drain in White

  • Fast #
  • Part #SHBRA7242WH
  • Item #2060419
  • Manufacturer Part #446994
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 72 in Boca Raton Acrylic Drop-In Tub has a spacious interior with plenty of room to stretch your body
  • Each end is slanted for proper back and shoulder support, giving you the ability to soak for extended periods
  • Textured slip-resistant bottom
  • Pre-leveled base
  • Cut out template included
  • Intuitive electronic control pad
  • Air - 55 Air jets circulate warm air throughout the tub, creating warm bubbles for a massaging, rejuvenating experience
  • Air Bath system uses a 7.5 Amp, 600 watt heated blower for air bath system
  • Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
7.5
Application:
Residential
Basin Length:
48 in
Basin Shape:
Oval
Basin Width:
25 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
107 gal
Collection:
Boca Raton
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Drain Included:
No
Drain Location:
Center
GSA Approved:
No
Height:
22 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
72 in
Material:
Plastic
NSF Certified:
No
Number of Jets:
65
Number of Occupants:
2
Origin:
Global
Overall Height:
22-1/2 in
Overall Length:
71-1/2 in
Overall Width:
41-1/2 in
Overflow Type:
Round
PipeTubing Size:
1-1/2 in
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Soaking Depth:
18-1/2 in
UL Listed:
No
UPC:
781889197974
Volts:
120V
Watts:
600 W
Weight:
129 lb
Width:
41-1/2 in
cUPC Certified:
No